KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Vehicle Placard, Misc. Hazard. Materials

BRADY| Zoro #: G2126661| Mfr #: 63455

$1.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Class: 9
Width: 10-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2126661 Mfr #: 63455
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Class: 9
Width: 10-3/4"Item: Vehicle Placard
Legend: Misc. Hazardous MaterialsMaterial: Polycoated Tagstock
Height: 10-3/4"Legend/Background Color: Black/white
Country of Origin (subject to change): Mexico

Description

Vehicle Placard, Legend Misc. Hazardous Materials, Height 10-3/4 In., Width 10-3/4 In., Polycoated Tagstock Material, Class 9, Black/White Legend/Background Color, ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Standards

Reviews