KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Vehicle Placard, Spontaneously Combustble

BRADY| Zoro #: G1959011| Mfr #: 63447

$1.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10-3/4"
Item: Vehicle Placard
Legend/Background Color: Black, White/Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1959011 Mfr #: 63447
Width: 10-3/4"Item: Vehicle Placard
Legend/Background Color: Black, White/RedLegend: Spontaneously Combustible
Height: 10-3/4"Class: 4
Material: Polycoated TagstockStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Country of Origin (subject to change): United States

Description

Vehicle Placard, Legend Spontaneously Combustible, Height 10-3/4 In., Width 10-3/4 In., Polycoated Tagstock Material, Class 4, Black, White/Red Legend/Background Color, ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Standards

Reviews