Shipping Vehicle Sign Caution Wide Right

BRADY| Zoro #: G1115317| Mfr #: 63203

$11.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Legend Style: Text and SymbolDouble-Sided: NoMounting Style:
Save 15%. Sign up for Z-mail.


Zoro #: G1115317 Mfr #: 63203
Legend Style: Text and SymbolDouble-Sided: No
Mounting Style: UV Resistant: No
Language: Header Legend Color: Black
Operating Temp. Range: -40 Degrees to 180 Degrees FGlow-in-the-Dark: No
Header Background Color: YellowRetroreflective Grade: Not Retroreflective
Subject Matter: Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material: Width: 14"
Sign Shape: DiamondANSI Compliant: Yes
Height: 10"OSHA Compliant: Yes
Legend/Background Color: Thickness: 0.004"
Item: Vehicle SignLegend: Caution Wide Right Turns
Header: CautionBackground Color:
Legend Color: Country of Origin (subject to change): United States


Vehicle Sign, Sign Subject Matter Road Traffic Control, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Caution Wide Right Turns, Printed Language English, Sign Shape Rectangle