Skip to Main Content
customer-service Help
Brady

Vinyl Label, Clear, 1/2" W

Brady Vinyl Label, Clear, 1/2" W M61C-500-595-CL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$57.99
  • Promotion Restriction: Not eligible for promotion
  • Printer Series Compatibility: BMP61, BRADYPRINTER M611
  • Item: Vinyl Label
See full product details
Out of Stock
Total: $57.99

Brady #M61C-500-595-CL Specifications

  • Promotion Restriction: Not eligible for promotion
  • Printer Series Compatibility: BMP61, BRADYPRINTER M611
  • Item: Vinyl Label
  • Material: Vinyl
  • Standards: ASTM D 2979, ASTM D 523
  • Application: Electrical Labeling, Facility Identification, Floor Marking, Pipe and Valve Marking, Warehouse Marking
  • Background Color: Clear
  • Width: 1/2 in
  • Length: 50 ft
  • Color: Clear
  • Legend: No Legend
  • Tape Format: Continuous Roll
  • Label Maker Tape Thickness: 0.004 in
  • Indoor / Outdoor: Indoor/Outdoor
  • Label Maker Tape Finish: Gloss
  • Adhesive: Yes
  • Label Type: Indoor/Outdoor
  • Metal Detectable: No
  • Labels per Roll: Continuous
  • Tape Material: Vinyl
  • Temp. Range: -40 Degrees to 180 Degrees F
  • For Print Method: Thermal Transfer
  • Label Format: Continuous Roll
  • Label Material: Vinyl
  • Label Width: 1/2 in
  • Adhesive Material: Acrylic
  • Label Color: Clear
  • Label Finish: Gloss
  • Length (Straight Wireway): 50 ft
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Vinyl Label, For Print Method Thermal Transfer, Label Width 1/2 in, Label Color Clear, Label Format Continuous Roll, Labels per Roll Continuous, Material Vinyl, Adhesive Material Acrylic, Label Finish Gloss, Label Type Indoor/Outdoor

Reviews of Brady #M61C-500-595-CL