KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Voltage Card, 1 Marker, 1-Phase

BRADY| Zoro #: G1458247| Mfr #: 44129

$2.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Color: black
Item: Conduit and Voltage Markers
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1458247 Mfr #: 44129
Legend Color: blackItem: Conduit and Voltage Markers
Markers per Card: 1Label Size W x H: 9" x 2-1/4"
Legend: Single PhaseLabel Style: A
Label Type: Self-Stick VinylCharacter Height: 1-7/8"
Background Color: OrangeCountry of Origin (subject to change): United States

Description

Conduit and Voltage Markers, Label Size W x H 9 In. x 2-1/4 In., Label Type Self-Stick Vinyl, Legend Single Phase, Markers per Card 1, Character Height 1-7/8 In., Legend Color Black, Background Color Orange, Label Style A

Reviews