Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Voltage Card, 1 Marker, 120/208 Volts

BRADY | Zoro #: G0932416 | Mfr #: 44159

$ 2.71 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0932416 Mfr #: 44159
Legend: 120/208 Volts Markers per Card: 1
Label Style: A Character Height: 1-7/8"
Item: Conduit and Voltage Markers Label Type: Self-Stick Vinyl
Legend Color: black Background Color: Orange
Label Size W x H: 9" x 2-1/4" Country of Origin (subject to change): Mexico

Description

Conduit and Voltage Markers, Label Size W x H 9 In. x 2-1/4 In., Label Type Self-Stick Vinyl, Legend 120/208 Volts, Markers per Card 1, Character Height 1-7/8 In., Legend Color Black, Background Color Orange, Label Style A

Reviews