Voltage Card, 1 Marker, 230 Volts

BRADY| Zoro #: G1945763| Mfr #: 44108

$2.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Character Height: 1-7/8"Legend Color: blackLabel Size W x H: 9" x 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1945763 Mfr #: 44108
Character Height: 1-7/8"Legend Color: black
Label Size W x H: 9" x 2-1/4"Legend: 230 Volts
Background Color: OrangeLabel Style: A
Markers per Card: 1Item: Conduit and Voltage Markers
Label Type: Self-Stick VinylCountry of Origin (subject to change): United States

Description

Conduit and Voltage Markers, Label Size W x H 9 In. x 2-1/4 In., Label Type Self-Stick Vinyl, Legend 230 Volts, Markers per Card 1, Character Height 1-7/8 In., Legend Color Black, Background Color Orange, Label Style A

Reviews