Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Voltage Card, 1 Marker, 277 Volts

BRADY| Zoro #: G0794193| Mfr #: 44112

$2.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Character Height: 1-7/8"Legend Color: blackLabel Size W x H: 9" x 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0794193 Mfr #: 44112
Character Height: 1-7/8"Legend Color: black
Label Size W x H: 9" x 2-1/4"Legend: 277 Volts
Background Color: OrangeLabel Style: A
Markers per Card: 1Item: Conduit and Voltage Markers
Label Type: Self-Stick VinylCountry of Origin (subject to change): United States

Description

Conduit and Voltage Markers, Label Size W x H 9 In. x 2-1/4 In., Label Type Self-Stick Vinyl, Legend 277 Volts, Markers per Card 1, Character Height 1-7/8 In., Legend Color Black, Background Color Orange, Label Style A

Reviews