SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Voltage Card, 1 Marker, 4160 Volts

BRADY| Zoro #: G1347561| Mfr #: 44122

$2.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Label Size W x H: 9" x 2-1/4"Legend: 4160 VoltsItem: Conduit and Voltage Markers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1347561 Mfr #: 44122
Label Size W x H: 9" x 2-1/4"Legend: 4160 Volts
Item: Conduit and Voltage MarkersMarkers per Card: 1
Label Type: Self-Stick VinylLabel Style: A
Background Color: OrangeCharacter Height: 1-7/8"
Legend Color: blackCountry of Origin (subject to change): Mexico

Description

Conduit and Voltage Markers, Label Size W x H 9 In. x 2-1/4 In., Label Type Self-Stick Vinyl, Legend 4160 Volts, Markers per Card 1, Character Height 1-7/8 In., Legend Color Black, Background Color Orange, Label Style A

Reviews