Skip to Main Content
customer-service Help
Brady

Voltage Card, 18 Marker, 1-Phase

Brady Voltage Card, 18 Marker, 1-Phase 44329
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.39
  • Item: Conduit and Voltage Markers
  • Label Size W x H: 2-1/4 in x 1/2 in
  • Label Type: Self-Stick Vinyl
See full product details
Orders over $75 ship free.
Total: $3.39

Brady #44329 Specifications

  • Item: Conduit and Voltage Markers
  • Label Size W x H: 2-1/4 in x 1/2 in
  • Label Type: Self-Stick Vinyl
  • Legend: Single Phase
  • Markers per Card: 18
  • Character Height: 5/16 in
  • Label Style: C
  • Background Color: Orange
  • Legend Color: Black
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conduit and Voltage Markers, Label Size W x H 2-1/4 in x 1/2 in, Label Type Self-Stick Vinyl, Legend Single Phase, Markers per Card 18, Character Height 5/16 in, Legend Color Black, Background Color Orange, Label Style C

Reviews of Brady #44329