Skip to Main Content
customer-service Help
Brady

Voltage Card, 18 Marker, 115 Volts

Brady Voltage Card, 18 Marker, 115 Volts 44302
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.39
  • Item: Conduit and Voltage Markers
  • Label Size W x H: 2-1/4 in x 1/2 in
  • Label Type: Self-Stick Vinyl
See full product details
Orders over $75 ship free.
Total: $3.39

Brady #44302 Specifications

  • Item: Conduit and Voltage Markers
  • Label Size W x H: 2-1/4 in x 1/2 in
  • Label Type: Self-Stick Vinyl
  • Legend: 115 Volts
  • Markers per Card: 18
  • Character Height: 5/16 in
  • Label Style: C
  • Background Color: Orange
  • Legend Color: Black
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conduit and Voltage Markers, Label Size W x H 2-1/4 in x 1/2 in, Label Type Self-Stick Vinyl, Legend 115 Volts, Markers per Card 18, Character Height 5/16 in, Legend Color Black, Background Color Orange, Label Style C

Reviews of Brady #44302