SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Voltage Card, 18 Marker, 120/208 Volts

BRADY| Zoro #: G0467817| Mfr #: 44359

$2.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Character Height: 5/16"Legend Color: blackLabel Size W x H: 2-1/4" x 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0467817 Mfr #: 44359
Character Height: 5/16"Legend Color: black
Label Size W x H: 2-1/4" x 1/2"Legend: 120/208 Volts
Background Color: OrangeLabel Style: C
Markers per Card: 18Item: Conduit and Voltage Markers
Label Type: Self-Stick VinylCountry of Origin (subject to change): United States

Description

Conduit and Voltage Markers, Label Size W x H 2-1/4 In. x 1/2 In., Label Type Self-Stick Vinyl, Legend 120/208 Volts, Markers per Card 18, Character Height 5/16 In., Legend Color Black, Background Color Orange, Label Style C

Reviews