KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Voltage Card, 18 Marker, 208 Volts

BRADY| Zoro #: G0777253| Mfr #: 44306

$2.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Color: black
Item: Conduit and Voltage Markers
Markers per Card: 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0777253 Mfr #: 44306
Legend Color: blackItem: Conduit and Voltage Markers
Markers per Card: 18Label Size W x H: 2-1/4" x 1/2"
Legend: 208 VoltsLabel Style: C
Label Type: Self-Stick VinylCharacter Height: 5/16"
Background Color: OrangeCountry of Origin (subject to change): Mexico

Description

Conduit and Voltage Markers, Label Size W x H 2-1/4 In. x 1/2 In., Label Type Self-Stick Vinyl, Legend 208 Volts, Markers per Card 18, Character Height 5/16 In., Legend Color Black, Background Color Orange, Label Style C

Reviews