Brady
Voltage Card, 18 Marker, Emergency Service
- Zoro #: G1999916
- Mfr #: 44328
Tap to zoom
Hover or click to zoom
$3.39
- Item: Conduit and Voltage Markers
- Label Size W x H: 2-1/4 in x 1/2 in
- Label Type: Self-Stick Vinyl
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $3.39
Brady #44328 Specifications
- Zoro #: G1999916
- Mfr #: 44328
- Item: Conduit and Voltage Markers
- Label Size W x H: 2-1/4 in x 1/2 in
- Label Type: Self-Stick Vinyl
- Legend: Emergency Service
- Markers per Card: 18
- Character Height: 5/16 in
- Label Style: C
- Background Color: Orange
- Legend Color: Black
- Country of Origin (subject to change): United States
Description
Conduit and Voltage Markers, Label Size W x H 2-1/4 in x 1/2 in, Label Type Self-Stick Vinyl, Legend Emergency Service, Markers per Card 18, Character Height 5/16 in, Legend Color Black, Background Color Orange, Label Style C