PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Voltage Card, 4 Markers, 120/208 Volts

BRADY| Zoro #: G1396674| Mfr #: 44259

$2.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Character Height: 7/8"Legend Color: blackLabel Size W x H: 4-1/2" x 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1396674 Mfr #: 44259
Character Height: 7/8"Legend Color: black
Label Size W x H: 4-1/2" x 1-1/8"Legend: 120/208 Volts
Background Color: OrangeLabel Style: B
Markers per Card: 4Item: Conduit and Voltage Markers
Label Type: Self-Stick VinylCountry of Origin (subject to change): Mexico

Description

Conduit and Voltage Markers, Label Size W x H 4-1/2 In. x 1-1/8 In., Label Type Self-Stick Vinyl, Legend 120/208 Volts, Markers per Card 4, Character Height 7/8 In., Legend Color Black, Background Color Orange, Label Style B

Reviews