Skip to Main Content
customer-service Help

Voltage Card, 4 Markers, 4160 Volts

Brady Voltage Card, 4 Markers, 4160 Volts 44222
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.39
  • Item: Conduit and Voltage Markers
  • Label Size W x H: 4-1/2 in x 1-1/8 in
  • Label Type: Self-Stick Vinyl
See full product details
Orders over $75 ship free.
Total: $3.39

Brady #44222 Specifications

  • Item: Conduit and Voltage Markers
  • Label Size W x H: 4-1/2 in x 1-1/8 in
  • Label Type: Self-Stick Vinyl
  • Legend: 4160 Volts
  • Markers per Card: 4
  • Character Height: 7/8 in
  • Label Style: B
  • Background Color: Orange
  • Legend Color: Black
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Conduit and Voltage Markers, Label Size W x H 4-1/2 in x 1-1/8 in, Label Type Self-Stick Vinyl, Legend 4160 Volts, Markers per Card 4, Character Height 7/8 in, Legend Color Black, Background Color Orange, Label Style B

Reviews of Brady #44222