Voltage Detector, 50VAC, 6 In. L

BRADY| Zoro #: G1415337| Mfr #: 65269

$30.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1415337 Mfr #: 65269
Includes: Pocket ClipVoltage Range: 50VAC
Safety Rating: CAT IVLength: 6"
Indication: VisualItem: Voltage Detector
Special Features: Simple to Use and Light WeightBattery Type: AAA
Country of Origin (subject to change): United States

Product Description

Voltage Detector, Voltage Range 50VAC, Indication Visual, Battery Type AAA, Safety Rating CAT IV, Length 6 In., Special Features Simple to Use and Light Weight, Includes Pocket Clip

Product Reviews

Save 15%. Sign up for Z-mail.