BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Warning Sign, 10 x 14In, BK/WHT, ENG, Text

BRADY| Zoro #: G0133892| Mfr #: 58621

$22.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility.Sign Shape: RectangleOSHA Compliant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133892 Mfr #: 58621
Legend: Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility.Sign Shape: Rectangle
OSHA Compliant: YesLegend Style: Text
Mounting Style: With Mounting HolesWidth: 14"
Retroreflective Grade: Not RetroreflectiveHeader: warning
Material: FiberglassLanguage: English
Glow-in-the-Dark: NoLegend Color: Black
Header Background Color: WhiteDouble-Sided: No
Header Legend Color: BlackItem: Warning Sign
Height: 10"Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Operating Temp. Range: -40 Degrees to 194 Degrees FSubject Matter: Cancer Hazard
Background Color: WhiteUV Resistant: No
Thickness: 0.098"ANSI Compliant: No
Legend/Background Color: Black/WhiteCountry of Origin (subject to change): United States

Description

Warning Sign, Sign Subject Matter Health Hazard, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Warning, Legend Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility., Printed Language English, Sign Shape Rectangle

Reviews