KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Warning Sign, 10 x 14In, R and BK/WHT, ENG

BRADY| Zoro #: G1874625| Mfr #: 25978

$11.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1874625 Mfr #: 25978
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoSubject Matter:
Glow-in-the-Dark: NoLanguage:
Legend Color: ANSI Compliant: Yes
Item: Warning SignLegend/Background Color:
Mounting Style: Thickness: 0.060"
Legend: Carrying Concealed Deadly Weapons Is Prohibited In This AreaHeight: 10"
OSHA Compliant: YesBackground Color:
Legend Style: Text and SymbolMaterial:
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Warning Sign, Carrying Concealed Deadly Weapons Is Prohibited In This Area, Text and Symbol, English, Plastic, Mounting Style Surface, Height 10 In., Width 14 In., Red and Black/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews