KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Warning Sign, 18 x 12In, BK, R and YEL/WHT

BRADY| Zoro #: G0134626| Mfr #: 141797

$41.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134626 Mfr #: 141797
Legend Style: TextUV Resistant: No
Background Color: Legend: Concealed Firearms Are Prohibited In This Facility
Height: 18"Subject Matter:
Double-Sided: NoGlow-in-the-Dark: No
Width: 12"Thickness: 0.090"
Header: Security NoticeLegend/Background Color:
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color: BlackHeader Background Color: Yellow
Language: Item: Warning Sign
Retroreflective Grade: High Intensity PrismaticANSI Compliant: Yes
Legend Color: Material:
Mounting Style: OSHA Compliant: Yes
Country of Origin (subject to change): Mexico

Description

Warning Sign, Sign Subject Matter Weapons, Devices or Substances, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Security Notice, Legend Concealed Firearms Are Prohibited In This Facility, Printed Language English, Sign Shape Rectangle

Reviews