Warning Signs, 12 x 18In, BK/ORN, ENG, Text

BRADY| Zoro #: G0134066| Mfr #: 141807

$41.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Color: black
Sign Shape: Rectangle
Header Background Color: Black, Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134066 Mfr #: 141807
Legend Color: blackSign Shape: Rectangle
Header Background Color: Black, OrangeItem: Warning Sign
Language: EnglishStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material: AluminumANSI Compliant: Yes
Glow-in-the-Dark: NoThickness: 0.090"
OSHA Compliant: YesWidth: 18"
Background Color: Black, OrangeRetroreflective Grade: High Intensity Prismatic
Subject Matter: Phone UsageHeight: 12"
Legend/Background Color: Black/OrangeLegend Style: Text and Symbol
Double-Sided: NoMounting Style: Surface
Legend: Warning No Cellular PhonesHeader Legend Color: Black
UV Resistant: NoCountry of Origin (subject to change): Mexico

Description

Warning Sign, Sign Subject Matter Phone Usage, Height 12 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style Surface, Legend Warning No Cellular Phones, Printed Language English, Sign Shape Rectangle

Reviews