KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Warning Tape, Roll, 2In W, 30 ft. L

BRADY| Zoro #: G0224262| Mfr #: 78130

$35.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Pattern: Striped
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0224262 Mfr #: 78130
Width: 2"Pattern: Striped
Retroreflective Grade: Not RetroreflectiveTape Format: Continuous Roll
Glow-in-the-Dark: NoItem: Marking Tape
Safety Tape Color: Black, YellowLegend: No legend
Roll Length: 30 ft.Performance Temp.: -40 Degrees to 200 Degrees F
Thickness: 7.0 milDie Cut Shape: Continuous Roll
Material: vinylStandards: ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
Country of Origin (subject to change): Mexico

Description

Marking Tape, Pattern Striped, Black, Yellow, Width 2 In., Roll Length 30 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Thickness 7.0 mil, Performance Temp. -40 Degrees to 200 Degrees F, Glow-in-the-Dark No

Reviews