BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Warning Tape, Roll, 2In W, 54 ft. L

BRADY| Zoro #: G0224436| Mfr #: 55296

$39.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Roll Length: 54 ft.Material: vinylPerformance Temp.: 50 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0224436 Mfr #: 55296
Roll Length: 54 ft.Material: vinyl
Performance Temp.: 50 Degrees to 175 Degrees FThickness: 0.006"
Safety Tape Color: Red, WhiteTape Format: Continuous Roll
Legend: No legendItem: Safety Warning Tape
Die Cut Shape: Continuous RollWidth: 2"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Pattern: StripedStandards: Method 5306 of U.S. Federal Test Method Std. No. 1; OSHA 29 CFR 1910.145
Country of Origin (subject to change): Taiwan, Province of China

Description

Safety Warning Tape, Pattern Striped, Red, White, Width 2 In., Roll Length 54 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Thickness 0.006 In., Performance Temp. 50 Degrees to 175 Degrees F, Glow-in-the-Dark No

Reviews