KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Warning Tape, Roll, 2In W, 54 ft. L

BRADY| Zoro #: G0224427| Mfr #: 90019

$40.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Pattern: Striped
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0224427 Mfr #: 90019
Width: 2"Pattern: Striped
Retroreflective Grade: Not RetroreflectiveTape Format: Continuous Roll
Glow-in-the-Dark: NoItem: Safety Warning Tape
Safety Tape Color: Green, WhiteLegend: No legend
Roll Length: 54 ft.Performance Temp.: 50 Degrees to 175 Degrees F
Thickness: 0.006"Die Cut Shape: Continuous Roll
Material: vinylStandards: Method 5306 of U.S. Federal Test Method Std. No. 1; OSHA 29 CFR 1910.145
Country of Origin (subject to change): Taiwan, Province of China

Description

Safety Warning Tape, Pattern Striped, Green, White, Width 2 In., Roll Length 54 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Thickness 0.006 In., Performance Temp. 50 Degrees to 175 Degrees F, Glow-in-the-Dark No

Reviews