Warning Tape, Roll, 2In W, 30 ft. L

BRADY| Zoro #: G0224323| Mfr #: 78137

$35.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Roll Length: 15 ft.
Performance Temp.: -40 Degrees to 200 Degrees F
Item: Marking Tape
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0224323 Mfr #: 78137
Roll Length: 15 ft.Performance Temp.: -40 Degrees to 200 Degrees F
Item: Marking TapeGlow-in-the-Dark: No
Tape Format: Continuous RollStandards: ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
Pattern: CheckeredWidth: 2"
Thickness: 7.0 milRetroreflective Grade: Not Retroreflective
Material: vinylLegend: No legend
Safety Tape Color: Black, YellowDie Cut Shape: Continuous Roll
Country of Origin (subject to change): Mexico

Description

Marking Tape, Pattern Checkered, Black, Yellow, Width 2 In., Roll Length 15 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Thickness 7.0 mil, Performance Temp. -40 Degrees to 200 Degrees F, Glow-in-the-Dark No

Reviews