Shop Alternate Products
This Product is Discontinued
Brady
Warning Tape, Roll, 3In W, 30 ft. L (Discontinued)
Mfr # 78135
Zoro # G0224305
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material vinyl
- Retroreflective Grade Not Retroreflective
- Roll Length 30 ft
- Thickness 7 mil
- Die Cut Shape Continuous Roll