DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Warning Tape, Roll, 3In W, 30 ft. L

BRADY| Zoro #: G0224341| Mfr #: 78139

$45.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Die Cut Shape: Continuous Roll
Thickness: 7 mil
Legend: No legend
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0224341 Mfr #: 78139
Die Cut Shape: Continuous RollThickness: 7 mil
Legend: No legendPattern: Checkered
Material: vinylStandards: ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
Performance Temp.: -40 Degrees to 200 Degrees FWidth: 3"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Tape Format: Continuous RollSafety Tape Color: Black, Yellow
Roll Length: 30 ft.Item: Marking Tape
Country of Origin (subject to change): Mexico

Description

Marking Tape, Pattern Checkered, Black, Yellow, Width 3 In., Roll Length 30 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Thickness 7 mil, Performance Temp. -40 Degrees to 200 Degrees F, Glow-in-the-Dark No

Reviews