Skip to Main Content
customer-service Help
Brady

Wire and Cable Flag Label, White

Brady Wire and Cable Flag Label, White A55-7-483
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$629.99
  • Item: Precut Label Roll
  • For Use With: BradyPrinter A5500
  • Material: Polyester
See full product details
This item ships free.
Total: $629.99

Brady #A55-7-483 Specifications

  • Item: Precut Label Roll
  • For Use With: BradyPrinter A5500
  • Material: Polyester
  • Standards: ASTM D 1000, ASTM D 2979, ASTM G155, ASTM B 117, CSA, UL Recognized
  • Width: 2 in
  • Color: White
  • Legend: No Legend
  • Labels per Roll: 1,900
  • Metal Detectable: No
  • Height: 3 in
  • Adhesive: Yes
  • Temp. Range: -40 Degrees to 248 Degrees F
  • For Wire Diameter: 0.5 in to 0.6 in
  • Minimum Wire Diameter: 0.5 in
  • Label Width: 2 in
  • Compatible Mfr Part Number: A5500, SSR6002
  • Material Series: B-483A
  • Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • Adhesive Properties: Aggressive Adhesive
  • Compatible Grainger Part Number: 60EX27
  • Maximum Service Temperature: 248 Degrees F
  • Label Size (HxW) - Flag-Style Cable & Wire Labels: 2 in x 3 in
  • For Print Method: Thermal Transfer
  • Labels per Row: 1
  • Label Color & Finish - Flag-Style Cable & Wire Labels: White ( Gloss )
  • Label Shape: Rectangle
  • Label Finish: Gloss
  • Label Color: White
  • Adhesive Material: Rubber
  • Preprinted Text: No Legend
  • Indoor/Outdoor Usage: Outdoor
  • Label Height: 3 in
  • Recommended Ribbon: SSR6002
  • Material Subhead - Flag-Style Cable & Wire Labels: Polyester
  • Adhesive Type: Permanent
  • Label Media Format: Precut Roll
  • Maximum Wire Diameter: 0.6 in
  • Adhesive Strength - Flag-Style Cable & Wire Labels: Aggressive
  • Number of Labels Included: 1,900
  • Minimum Service Temperature: -40 Degrees F
  • Adhesive Subhead - Flag-Style Cable & Wire Labels: Aggressive Rubber
  • Label Attachment Style: Flag
  • Product Type: Wire and Cable Flag
  • Label Material: Polyester
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wire and Cable Flag Label, Color White, Legend No Legend, Material Polyester, Adhesive Yes, Width 2 in, Height 3 in, For Use With BradyPrinter A5500, Temp. Range -40 Degrees to 248 Degrees F, Labels per Roll 1,900, Metal Detectable No, Standards ASTM D 1000, ASTM D 2979, ASTM G155, ASTM B 117, CSA, UL Recognized

Reviews of Brady #A55-7-483