Skip to Main Content
customer-service Help
Brady

Wire and Cable Identification Label

Brady Wire and Cable Identification Label XC-750-595-GN-WT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$69.29
  • Item: Continuous Label Roll Cartridge
  • Printer Series Compatibility: IDXPERT Handheld Labeler, LABXPERT Handheld Labeler
  • For Use With: IDXPERT(TM) and LABXPERT(TM) Printer
See full product details
Orders over $75 ship free.
Total: $69.29

Brady #XC-750-595-GN-WT Specifications

  • Item: Continuous Label Roll Cartridge
  • Printer Series Compatibility: IDXPERT Handheld Labeler, LABXPERT Handheld Labeler
  • For Use With: IDXPERT(TM) and LABXPERT(TM) Printer
  • Material: vinyl
  • Standards: ASTM D 523; ASTM D 2979
  • Width: 19 in
  • Color: White/Green
  • Legend: Blank
  • Metal Detectable: No
  • Temp. Range: -40 Degrees to 180 Degrees F
  • Height: 3/4 in
  • Label Material: Vinyl
  • Label Color & Finish - Continuous General Purpose: Green ( Gloss )
  • Label Color: Green
  • Color - Continuous General Purpose: White on Green
  • Roll Length: 30 ft
  • Indoor/Outdoor Usage: Outdoor
  • Label Media Format: Continuous Roll Cartridge
  • Adhesive Strength - Continuous General Purpose: Aggressive Permanent
  • Compatible Mfr Part Number: R6000HF
  • Preprinted Text: No Legend
  • Adhesive Subhead - Continuous General Purpose: Aggressive Permanent Acrylic Adhesive
  • Label Size (WxL): 3/4 in
  • Material Subhead: Vinyl
  • Label Thickness: 0.004 in
  • Material Series: B-595
  • Labels per Row: 1
  • Print Technology: Thermal-Transfer
  • Label Finish: Gloss
  • Adhesive Material: Acrylic
  • Minimum Service Temperature: -40 Degrees F
  • For Print Method: Thermal Transfer
  • Secondary Label Included: No
  • Product Type: Indoor/Outdoor Label
  • Adhesive Strength & Material - Continuous General Purpose: Aggressive Permanent Acrylic
  • Ribbon Series: R6000HF
  • Adhesive Properties: Aggressive Permanent Adhesive
  • Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
  • Maximum Service Temperature: 180 Degrees F
  • Label Width: 3/4 in
  • Ribbon Color: White
  • Roll Size: 3/4 in x 30 ft
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Wire and Cable Identification Label, Color White/Green, Legend Blank, Width 19 in, Height 3/4 in, Material Vinyl, For Use With IDXPERT(TM) and LABXPERT(TM) Printer, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Standards ASTM D 523; ASTM D 2979

Reviews of Brady #XC-750-595-GN-WT