- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Accessories
- /
- Wire and Laboratory Label, White
Shop Alternate Products
This Product is Discontinued
Brady
Wire and Laboratory Label, White (Discontinued)
Mfr # M61-47-499
Zoro # G7286432
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With BMP61 Labeling System, BradyPrinter M611
- Label Height 1 in
- Material Nylon Cloth
- Standards ASTM D 1000, ASTM D 2979, ASTM G155, ASTM B 117, CSA, UL Recognized
- Width 1/2 in
Customers Also Purchased
- Brand Brady
-
MFR #
M61-47-499
-
Zoro #
G7286432
- UPC # 754473631048
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Label Height | 1 in |
Width | 1/2 in |
Height | 1 in |
Label Width | 1/2 in |
Vial/Tube Size | 1.2 mL |
Label Size (HxW) - Laboratory Tube & Vial Labels | 1 in x 1/2 in |
Details
Item | Precut Label Roll |
For Use With | BMP61 Labeling System, BradyPrinter M611 |
Material | Nylon Cloth |
Standards | ASTM D 1000, ASTM D 2979, ASTM G155, ASTM B 117, CSA, UL Recognized |
Labels per Roll | 500 |
Color | White |
Legend | No Legend |
Adhesive | Yes |
Temp. Range | -40 Degrees to 193 Degrees F |
Metal Detectable | No |
Label Media Format | Precut Roll |
Label Material | Nylon |
Label Shape | Rectangle |
For Print Method | Thermal-Transfer |
Autoclavable - Laboratory Tube & Vial Labels | Autoclavable |
Resistance Properties | Chemical-Resistant, Smear-Resistant |
Recommended Ribbon | M61-R4310 |
Product Type | Laboratory Labels |
Adhesive Material | Acrylic |
Label Finish | Matte |
Number of Labels Included | 500 |
Label Color & Finish - Laboratory Tube & Vial Labels | White ( Matte ) |
Maximum Service Temperature | 194 Degrees F |
Adhesive Strength - Laboratory Tube & Vial Labels | Aggressive Permanent |
Compatible Mfr Part Number | M61-R4310 |
Color - Laboratory Tube & Vial Labels | White |
Adhesive Properties | Aggressive Permanent Adhesive |
Labels per Row | 1 |
Inkjet Printable | No |
Label Color | White |
Cryogenic - Laboratory Tube & Vial Labels | Cryogenic |
Material Series | B-499 |
Material Properties | Autoclavable, Cryogenic |
Label Thickness | 0.0065 in |
Number of Labels | 500 |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 52HJ94, Compatible Mfr Part Number M61-R4310, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Nylon, Label Width 1/2 in, Labels per Roll 500, Printer Series Compatibility BMP61, M611, Vial/Tube Size 1.2 mL, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-499, Recommended Ribbon M61-R4310