Brady
Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-1
Mfr # PWC-PK-1
Zoro # G1458667
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend No Text
- Color Clear/White
- Markers per Card 120
- Material Vinyl
- Temp. Range -40°F to 158°F
Explore More Products
- BRADY Wire Markers, Legend 100-132, Blk/Wht, PK25 TMM-100-132-PK
- BRADY Write On Black Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-2-BK-S PS-500-2-BK-S
- BRADY White Polyester Wire Marker, THT-47-423-10 THT-47-423-10
- BRADY White Polypropylene Wire Marker, THT-18-449-3 THT-18-449-3
- BRADY Write On Wire Marker, Polyester White, LAT-3-747-10 LAT-3-747-10
- BRADY White Polyester Wire Marker, THT-106-423 THT-106-423
- BRADY Write On Green Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-125-150-GR-S PS-125-150-GR-S
- BRADY White Vinyl Wire Marker, THT-6-351-10 THT-6-351-10
- BRADY Clear Polyester Wire Marker, THT-17-7566-3 THT-17-7566-3
- BRADY 3" x 2" White Label, Ultra Aggressive Polyester THT-19-483-1
- BRADY 1" x 27/32", Wire Marker, Wire Sleeve, Write On Legend, White PS-500-2-WT-2
- Brady Electrical Labels