KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Marker, Preprintd, Self-Adhesive, PK25

BRADY| Zoro #: G1400332| Mfr #: AF-1-33-PK

$50.93 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: Black on Silver
Marker Attachment Style: Self-Adhesive
Markers per Card: 33
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1400332 Mfr #: AF-1-33-PK
Color: Black on SilverMarker Attachment Style: Self-Adhesive
Markers per Card: 33Label Material: Aluminum Foil
Label Type: PreprintedMaterial: Aluminum Foil B184
No. of Labels: 4950Temp. Range: 266 Degrees F
Legend Color: blackItem: Wire Marker
Legend: Numbers 1 to 33Background Color: Silver
Label Width: 0.25"Standards: RoHS Directive compliant to 2005/618/EC MCV
Label Height: 1.50"Country of Origin (subject to change): Mexico

Description

Wire Marker, Consecutively Numbered, Label Type Preprinted, Label Width 0.25 In., Color Black on Silver, Material Aluminum Foil B184, Label Height (In.) 1.5, Max. Wire Size (AWG) -, Min. Wire Size (AWG) -, Legend Numbers 1 to 33, Temp. Range (F) 266, Markers per Card 33, Standards RoHS Directive compliant to 2005/618/EC MCV, Package Quantity 25

Reviews