Wire Marker, Printd, Repos Self-Adhes, PK25

BRADY| Zoro #: G0718295| Mfr #: WM-0-PK

$42.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: RoHS Directive compliant to 2005/618/EC MCV
Material: Vinyl Cloth B500
Label Height: 1.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0718295 Mfr #: WM-0-PK
Standards: RoHS Directive compliant to 2005/618/EC MCVMaterial: Vinyl Cloth B500
Label Height: 1.50"Label Material: Vinyl Cloth
Background Color: WhiteMarker Attachment Style: Repositional Self-Adhesive
Temp. Range: 175 Degrees FLegend Color: black
Color: Black on WhiteLegend: 0
Markers per Card: 36Label Width: 0.25"
Label Type: PreprintedNo. of Labels: 900
Country of Origin (subject to change): Mexico

Description

Wire Marker, Solid Number, Label Type Preprinted, Label Width 0.25 In., Color Black on White, Material Vinyl Cloth B500, Label Height (In.) 1.5, Legend 0, Temp. Range (F) 175, Markers per Card 36, Standards RoHS Directive compliant to 2005/618/EC MCV, Package Quantity 25

Reviews