SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Wire Marker, Printd, Repos Self-Adhes, PK25

BRADY| Zoro #: G0587483| Mfr #: WM-100-124-PK

$42.97 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black on WhiteMarker Attachment Style: Repositional Self-AdhesiveLabel Material: Vinyl Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0587483 Mfr #: WM-100-124-PK
Color: Black on WhiteMarker Attachment Style: Repositional Self-Adhesive
Label Material: Vinyl ClothMarkers per Card: 25
Legend: 100 to 124Label Type: Preprinted
Legend Color: blackLabel Width: 0.25"
Material: Vinyl Cloth B500Temp. Range: 175 Degrees F
Standards: RoHS Directive compliant to 2005/618/EC MCVNo. of Labels: 625
Background Color: WhiteItem: Wire Marker
Label Height: 1.50"Country of Origin (subject to change): Mexico

Description

Wire Marker, Consecutively Numbered, Label Type Preprinted, Label Width 0.25 In., Color Black on White, Material Vinyl Cloth B500, Label Height (In.) 1.5, Legend 100 to 124, Temp. Range (F) 175, Markers per Card 25, Standards RoHS Directive compliant to 2005/618/EC MCV, Package Quantity 25

Reviews