Wire Marker, Printd, Repos Self-Adhes, PK25

BRADY| Zoro #: G0880336| Mfr #: WM-125-149-PK

$42.97 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black on White
Marker Attachment Style: Repositional Self-Adhesive
Label Material: Vinyl Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0880336 Mfr #: WM-125-149-PK
Color: Black on WhiteMarker Attachment Style: Repositional Self-Adhesive
Label Material: Vinyl ClothMarkers per Card: 25
Legend: 125 to 149Label Type: Preprinted
Legend Color: blackLabel Width: 0.25"
Material: Vinyl Cloth B500Temp. Range: 175 Degrees F
Standards: RoHS Directive compliant to 2005/618/EC MCVNo. of Labels: 625
Background Color: WhiteItem: Wire Marker
Label Height: 1.50"Country of Origin (subject to change): Mexico

Description

Wire Marker, Consecutively Numbered, Label Type Preprinted, Label Width 0.25 In., Color Black on White, Material Vinyl Cloth B500, Label Height (In.) 1.5, Legend 125 to 149, Temp. Range (F) 175, Markers per Card 25, Standards RoHS Directive compliant to 2005/618/EC MCV, Package Quantity 25

Reviews