Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Wire Marker, Printd, Repos Self-Adhes, PK25

BRADY | Zoro #: G0919231 | Mfr #: WM-2-PK

$ 45.93 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Brady #WM-2-PK Specifications

Zoro #: G0919231 Mfr #: WM-2-PK
Color: Black on White Item: Wire Marker
Label Height: 1.50" Markers per Card: 36
Marker Attachment Style: Repositional Self-Adhesive Label Width: 0.25"
Legend Color: black Label Type: Preprinted
Temp. Range: 175 Degrees F No. of Labels: 900
Material: Vinyl Cloth B500 Standards: RoHS Directive compliant to 2005/618/EC MCV
Legend: 2 Label Material: Vinyl Cloth
Background Color: White Country of Origin (subject to change): Mexico

Description

Wire Marker, Preprinted, Legend 2, Color Black on White, Markers per Card 36, Material Vinyl Cloth B500, Temp. Range 175 Degrees F, Label Width 0.25 In., Label Height 1.50 In., Marker Attachment Style Repositional Self-Adhesive, No. of Labels 900, Label Material Vinyl Cloth, Background Color White, Legend Color Black, Standards RoHS Directive compliant to 2005/618/EC MCV, Package Quantity 25

Reviews