BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Wire Marker, Printd, Repos Self-Adhes, PK25

BRADY| Zoro #: G0592803| Mfr #: WM-PLS-PK

$42.97 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Marker Attachment Style: Repositional Self-AdhesiveLabel Type: PreprintedLabel Material: Vinyl Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0592803 Mfr #: WM-PLS-PK
Marker Attachment Style: Repositional Self-AdhesiveLabel Type: Preprinted
Label Material: Vinyl ClothColor: Black on White
Temp. Range: 175 Degrees FNo. of Labels: 900
Markers per Card: 36Label Height: 1.50"
Legend Color: blackBackground Color: White
Item: Wire MarkerMaterial: Vinyl Cloth B500
Label Width: 0.25"Legend: + (Plus)
Standards: RoHS Directive compliant to 2005/618/EC MCVCountry of Origin (subject to change): Mexico

Description

Wire Marker, Solid Symbol, Label Type Preprinted, Label Width 0.25 In., Color Black on White, Material Vinyl Cloth B500, Label Height (In.) 1.5, Legend + (Plus), Temp. Range (F) 175, Markers per Card 36, Standards RoHS Directive compliant to 2005/618/EC MCV, Package Quantity 25

Reviews