KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-49/64" x 7/16" White Polyolefin Wire Marker Sleeves

BRADY| Zoro #: G0405142| Mfr #: PSPT-250-175-WT

$84.14 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Legend: Blank
For Use With: Mfr. No. TLS2200
Material: Polyolefin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0405142 Mfr #: PSPT-250-175-WT
Legend: BlankFor Use With: Mfr. No. TLS2200
Material: PolyolefinMax. Wire Size: 0.215"
Standards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL RecognizedLabels per Roll: 100
Color: WhiteWidth: 1-49/64"
Min. Wire Size: 0.094"Height: 7/16"
Item: Wire Marker SleevesShrink Ratio: 3:1
Country of Origin (subject to change): United States

Description

Wire Sleeve, Minimum AWG 16, Maximum AWG 10, Label Height 0.439 Inch, Label Width 1.765 Inches, Use with G1408653, Roll, Package 100

Reviews