BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-49/64" x 41/64" White Polyolefin Wire Marker Sleeves

BRADY| Zoro #: G1752877| Mfr #: PSPT-375-175-WT

$125.77 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Wire Size: 0.125"Color: WhiteLegend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1752877 Mfr #: PSPT-375-175-WT
Min. Wire Size: 0.125"Color: White
Legend: BlankHeight: 41/64"
Labels per Roll: 100Width: 1-49/64"
Material: PolyolefinStandards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Max. Wire Size: 0.320"For Use With: Mfr. No. TLS2200
Item: Wire Marker SleevesShrink Ratio: 3:1
Country of Origin (subject to change): United States

Description

Wire Sleeve, Minimum AWG 12, Maximum AWG 6, Label Height 0.645 Inch, Label Width 1.765 Inches, Use with G1408653, Roll, Package 100

Reviews