HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1-1/64" x 1-21/32" White Heat Shrink Polyolefin Wire Marker Sleeves

BRADY| Zoro #: G0799942| Mfr #: M71-1000-1-342

$75.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Wire Size: 1 AWG
Color: White
Legend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0799942 Mfr #: M71-1000-1-342
Min. Wire Size: 1 AWGColor: White
Legend: BlankHeight: 1-21/32"
Labels per Roll: 50Width: 1-1/64"
Material: Heat Shrink PolyolefinTemp. Range: -40 Degrees to 350 Degrees F
Standards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL RecognizedMax. Wire Size: 1 AWG
For Use With: BMP71 Printer and Ribbon Mfr. No. M71-R4300Item: Wire Marker Sleeves
Shrink Ratio: 2:1Country of Origin (subject to change): United States

Description

Wire Marker Sleeves, Color White, Legend Blank, Width 1-1/64 In., Height 1-21/32 In., Material Heat Shrink Polyolefin, Min. Wire Size 1 AWG, Max. Wire Size 1 AWG, For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300, Labels per Roll 50, Shrink Ratio 2:1, Temp. Range -40 Degrees to 350 Degrees F, Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized

Reviews