KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/64" x 27/32" White Polyolefin Wire Marker Sleeves

BRADY| Zoro #: G2215236| Mfr #: PSPT-500-1-WT

$106.19 /pk

This item ships free. Details.Standard ground shipping.
Details:
Legend: Blank
For Use With: Mfr. No. TLS2200
Material: Polyolefin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2215236 Mfr #: PSPT-500-1-WT
Legend: BlankFor Use With: Mfr. No. TLS2200
Material: PolyolefinMax. Wire Size: 0.450"
Standards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL RecognizedLabels per Roll: 100
Color: WhiteWidth: 1-1/64"
Min. Wire Size: 0.187"Height: 27/32"
Item: Wire Marker SleevesShrink Ratio: 3:1
Country of Origin (subject to change): United States

Description

Wire Sleeve, Minimum AWG 8, Maximum AWG 1, Label Height 0.851 Inch, Label Width 1.015 Inches, Use with G1408653, Roll, Package 100

Reviews