HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1-1/64" x 3/16" Yellow Heat Shrink Polyolefin Wire Marker Sleeves

BRADY| Zoro #: G0426097| Mfr #: PSPT-094-1-YL

$44.52 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Wire Size: 0.023"
Color: Yellow
Legend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0426097 Mfr #: PSPT-094-1-YL
Min. Wire Size: 0.023"Color: Yellow
Legend: BlankHeight: 3/16"
Labels per Roll: 100Width: 1-1/64"
Material: Heat Shrink PolyolefinStandards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Max. Wire Size: 0.080"For Use With: Mfr. No. TLS2200
Item: Wire Marker SleevesShrink Ratio: 3:1
Country of Origin (subject to change): United States

Description

Wire Sleeve, Minimum AWG 22, Maximum AWG 18, Label Height 0.182 Inch, Label Width 1.015 Inches, Use with G1408653, Roll, Package 100

Reviews