- Home
- /
- Safety
- /
- Signs & Labels
- /
- Electrical Labels
- /
- Wire Markers
- /
- Wire Marker Sleeves, Black on White, Labels/Roll: 100, XPS-187-1
Shop Alternate Products
This Product is Discontinued
Brady
Wire Marker Sleeves, Black on White, Labels/Roll: 100, XPS-187-1 (Discontinued)
Mfr # XPS-187-1
Zoro # G2796473
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility IDXPERT Handheld Labeler
- Legend Blank
- Color Black/White ( Matte )
- Material Heat Shrink Polyolefin
- Temp. Range -67 Degrees to 275 Degrees F
Customers Also Purchased
- Brand Brady
-
MFR #
XPS-187-1
-
Zoro #
G2796473
- UPC # 662820600701
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 1 1/64 in |
Label Height | 21/64 in |
Height | 0.335" |
Width | 1 1/67 in |
Max. Wire Size | 12 AWG |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1 in |
For Wire Diameter | 0.062 in to 0.15 in |
Minimum Wire Diameter | 0.06 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 1/64 in x 21/64 in |
Maximum Wire Diameter | 0.15 in |
Roll Width | 1 in |
Details
Item | Precut Label Roll Cartridge |
Printer Series Compatibility | IDXPERT Handheld Labeler |
Legend | Blank |
Color | Black/White ( Matte ) |
Material | Heat Shrink Polyolefin |
Temp. Range | -67 Degrees to 275 Degrees F |
Label Type | Heat Shrink Sleeves |
Printer Series Compatability | IDXPERT |
Application | Wire and Cable Labeling |
For Use With | IDXPERT(TM) Handheld Label Maker |
Tape Material | Polyolefin |
Shrink Ratio | 3:1 |
Standards | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized |
Labels per Roll | 100 |
Label Material | Polyolefin |
Adhesive | Non-Adhesive |
Resistance Properties | Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant |
Minimum Service Temperature | -67 Degrees F |
Label Attachment Style | Heat Shrink Sleeve |
Labels per Row | 1 |
Compatible Mfr Part Number | BMP41, BMP51 |
For Wire Gauge | 10 AWG to 20 AWG |
Maximum Service Temperature | 275 Degrees F |
Maximum Wire Gauge | 10 AWG |
Label Finish | Matte |
Material Series | B-342 |
Material Properties | Heat-Shrinkable |
Adhesive Material | Not Applicable |
Product Type | Wire Marking Sleeve |
For Print Method | Thermal-Transfer |
Minimum Wire Gauge | 20 AWG |
Label Media Format | Precut Roll Cartridge |
Label Color & Finish - Heat-Shrink Cable & Wire Labels | Black/White ( Matte ) |
Label Color | Black/White |
Description
Precut Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 21U176, 29YJ26, Compatible Mfr Part Number BMP41, BMP51