SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/64" x 15/64" White Polyolefin Wire Marker Sleeves

BRADY| Zoro #: G1175386| Mfr #: PSPT-125-1-WT

$53.42 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Wire Size: 0.046"Color: WhiteLegend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1175386 Mfr #: PSPT-125-1-WT
Min. Wire Size: 0.046"Color: White
Legend: BlankHeight: 15/64"
Labels per Roll: 100Width: 1-1/64"
Material: PolyolefinStandards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Max. Wire Size: 0.110"For Use With: Mfr. No. TLS2200
Item: Wire Marker SleevesShrink Ratio: 3:1
Country of Origin (subject to change): United States

Description

Wire Marker Sleeves, Color White, Legend Blank, Width 1-1/64 In., Height 15/64 In., Material Polyolefin, Min. Wire Size 0.046 In., Max. Wire Size 0.110 In., For Use With Mfr. No. TLS2200, Labels per Roll 100, Shrink Ratio 3:1, Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized, Package Quantity 100

Reviews