KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Marker Sleeves, Polyolefin

BRADY| Zoro #: G1309813| Mfr #: XPS-125-1

$53.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. XPERT-ABC, XPERT-KEY Printer
Standards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Width: 1-1/67"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1309813 Mfr #: XPS-125-1
For Use With: Mfr. No. XPERT-ABC, XPERT-KEY PrinterStandards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Width: 1-1/67"Shrink Ratio: 3:1
Legend: BlankMaterial: Heat Shrink Polyolefin
Labels per Roll: 100Temp. Range: -67 Degrees to 275 Degrees F
Item: Wire Marker SleevesColor: Black on White
Country of Origin (subject to change): Mexico

Description

Label Cartridge, Heat Shrink Sleeve, Wire Marking, Length 1.00 In, Diameter 0.125 In, Label Material Polyolefin B342, Color Black on White, Shrink Ratio 3 to 1, Temperature Range -67 to 275 F, Self-Extinguishing, For Use With G1564245 and G2441546 Printer, Meets MIL Standards, Labels per Package 100

Reviews