- Home
- /
- Safety
- /
- Signs & Labels
- /
- Electrical Labels
- /
- Wire Markers
- /
- Wire Marker Sleeves, Black on White, Labels/Roll: 100, XPS-375-1
Shop Alternate Products
This Product is Discontinued
Brady
Wire Marker Sleeves, Black on White, Labels/Roll: 100, XPS-375-1 (Discontinued)
Mfr # XPS-375-1
Zoro # G2469835
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility IDXPERT Handheld Labeler
- Legend Blank
- Color Black/White ( Matte )
- Material Heat Shrink Polyolefin
- Temp. Range -67 Degrees to 275 Degrees F
Customers Also Purchased
- Brand Brady
-
MFR #
XPS-375-1
-
Zoro #
G2469835
- UPC # 662820600879
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Max. Wire Size | 6 AWG |
Width | 1 1/67 in |
Height | 0.645" |
Maximum Wire Diameter | 0.22 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1 in x 5 ft |
Roll Length | 5 ft |
For Wire Diameter | 0.083 in to 0.215 in |
Roll Width | 1 in |
Minimum Wire Diameter | 0.08 in |
Details
Item | Precut Label Roll Cartridge |
Printer Series Compatibility | IDXPERT Handheld Labeler |
Legend | Blank |
Color | Black/White ( Matte ) |
Material | Heat Shrink Polyolefin |
Temp. Range | -67 Degrees to 275 Degrees F |
Label Type | Heat Shrink Sleeves |
Shrink Ratio | 3:1 |
Tape Material | Polyolefin |
Standards | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized |
Application | Wire and Cable Labeling |
Labels per Roll | 100 |
For Use With | IDXPERT(TM) Handheld Label Maker |
Printer Series Compatability | IDXPERT |
Label Material | Polyolefin |
Adhesive | Non-Adhesive |
Material Series | B-342 |
Minimum Service Temperature | -67 Degrees F |
Adhesive Material | Not Applicable |
Label Media Format | Precut Roll Cartridge |
Material Properties | Heat-Shrinkable |
Maximum Wire Gauge | 8 AWG |
Resistance Properties | Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant |
Label Finish | Matte |
Maximum Service Temperature | 275 Degrees F |
Minimum Wire Gauge | 16 AWG |
Compatible Mfr Part Number | BMP41, BMP51 |
For Wire Gauge | 8 AWG to 16 AWG |
For Print Method | Thermal-Transfer |
Label Color | Black/White |
Label Color & Finish - Heat-Shrink Cable & Wire Labels | Black/White ( Matte ) |
Product Type | Wire Marking Sleeve |
Label Attachment Style | Heat Shrink Sleeve |
Labels per Row | 1 |
Description
Precut Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.08 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 21U176, 29YJ26, Compatible Mfr Part Number BMP41, BMP51