KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/64" x 7/16" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves

BRADY| Zoro #: G1742413| Mfr #: M71-250-1-342

$62.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/64"
Labels per Roll: 100
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1742413 Mfr #: M71-250-1-342
Width: 1-1/64"Labels per Roll: 100
Color: WhiteShrink Ratio: 3:1
Temp. Range: -67 Degrees to 257 Degrees FMax. Wire Size: 0.215"
Item: Wire Marker SleevesFor Use With: BMP71 Printer and Ribbon Mfr. No. M71-R4300
Legend: BlankHeight: 7/16"
Material: Irradiated Heat Shrink PolyolefinStandards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Min. Wire Size: 0.094"Country of Origin (subject to change): United States

Description

Wire Marker Sleeves, Color White, Legend Blank, Width 1-1/64 In., Height 7/16 In., Material Irradiated Heat Shrink Polyolefin, Min. Wire Size 0.094 In., Max. Wire Size 0.215 In., For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300, Labels per Roll 100, Shrink Ratio 3:1, Temp. Range -67 Degrees to 257 Degrees F, Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized

Reviews