SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/64" x 7/16" White Polyolefin Wire Marker Sleeves

BRADY| Zoro #: G1674547| Mfr #: PSPT-250-1-WT

$63.78 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteMaterial: PolyolefinShrink Ratio: 3:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1674547 Mfr #: PSPT-250-1-WT
Color: WhiteMaterial: Polyolefin
Shrink Ratio: 3:1Labels per Roll: 100
Height: 7/16"For Use With: Mfr. No. TLS2200
Min. Wire Size: 0.094"Legend: Blank
Item: Wire Marker SleevesMax. Wire Size: 0.215"
Width: 1-1/64"Standards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Country of Origin (subject to change): United States

Description

Wire Marker Sleeves, Color White, Legend Blank, Width 1-1/64 In., Height 7/16 In., Material Polyolefin, Min. Wire Size 0.094 In., Max. Wire Size 0.215 In., For Use With Mfr. No. TLS2200, Labels per Roll 100, Shrink Ratio 3:1, Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized, Package Quantity 100

Reviews