KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/64" x 41/64" White Polyolefin Wire Marker Sleeves

BRADY| Zoro #: G0876766| Mfr #: PSPT-375-1-WT

$91.79 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Min. Wire Size: 0.125"
Legend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0876766 Mfr #: PSPT-375-1-WT
Standards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL RecognizedMin. Wire Size: 0.125"
Legend: BlankHeight: 41/64"
Item: Wire Marker SleevesMax. Wire Size: 0.320"
For Use With: Mfr. No. TLS2200Width: 1-1/64"
Shrink Ratio: 3:1Material: Polyolefin
Labels per Roll: 100Color: White
Country of Origin (subject to change): United States

Description

Wire Sleeve, Minimum AWG 12, Maximum AWG 6, Label Height 0.645 Inch, Label Width 1.015 Inches, Use with G1408653, Roll, Package 100

Reviews