Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

White on Translucent Vinyl Wire Marker

  • Zoro #: G6676101
  • Mfr #: THT-56-427-5-SC
$224.99
  • Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
  • Material: vinyl
  • Item: Wire Marker
See full product details
This item ships free.

Brady #THT-56-427-5-SC Specifications

  • Zoro #: G6676101
  • Mfr #: THT-56-427-5-SC
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized Material: vinyl
Item: Wire Marker Color: White on Translucent
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Wire Marker, Color White on Translucent, Material Vinyl, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews of Brady #THT-56-427-5-SC